Readers Safety Glasses, Black Frame, 2.5 Diopter Clear Lens

SKU: 68065119891
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Readers Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Manufacturer Series: 3006 Readers
No more switching glasses back-and-forth throughout the workday, 30-06 Readers are reading glasses and safety glasses all-in-one. A nylon frame and 7-base polycarbonate lens produce the ultimate in protection and style. Soft rubber nose pad adjusts for all-day comfort.