Menu Search
Safety Glasses Readers Safety Glass, Polycarbonate Clear Scratch-Resistant, Anti-Fog Lens

KIMBERLY CLARK #28630

Nemesis Rx Readers Safety Glass, Polycarbonate Clear Scratch-Resistant, Anti-Fog Lens

SKU #68065128630
Manufacturer Series: V60
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Glasses with Bifocal Readers
Lens Material: Polycarbonate with +3.0 Diopter
Lens Color: Clear
Lens Coating: 99.9% UVA/UVB Protection
Frame Color: Black
Frame Material: Nylon
Strap: Includes Neck Cord

Safety Glasses: Type - Safety Glasses with Bifocal Readers; Lens Material - Polycarbonate with +3.0 Diopter; Lens Color - Clear; Lens Coating - 99.9% UVA/UVB Protection; Frame Color - Black; Frame Material - Nylon; Strap - Includes Neck Cord; Additional Information - Size: Universal; Manufacturer Series - V60 Nemesis Rx

Additional Info: Size: Universal