Menu Search

KIMBERLY CLARK #19876

Readers Glasses Eyeware Polycarbonate Clear

SKU: 68065119876
Manufacturer Series: V60 30-06 RX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Readers Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Frame Color: Black
Frame Material: Nylon
Description
Glasses: Type - Readers Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Frame Color - Black; Frame Material - Nylon; Additional Information - ANSI Z87.1+2010, Impact Resistant, 99.9 percent UVA/UVB/UVC Protection; Manufacturer Series - V60 30-06 RX