Menu Search

KIMBERLY CLARK #19836

Glasses, Safety; Black Frame; Smoke Lenses

SKU: 68065119836
Manufacturer Series: Code 4
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Color: Smoke
Lens Coating: Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Description
Smith & Wesson Code 4 Safety Glasses provide contemporary styling and feature wraparound lenses for excellent peripheral protection.