Menu Search
Safety Glasses Glasses, Safety, Black Frame

INDUSTRIAL SUPPLIES MISC #SB1870S

Venture Glasses, Safety, Black Frame

SKU #78404114894
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wraparound Dual Lens
Lens Material: Polycarbonate
Lens Color: Silver Mirror
Lens Coating: Hard-Coated
Frame Color: Black
Frame Material: Nylon

Safety Glasses: Type - Wraparound Dual Lens; Lens Material - Polycarbonate; Lens Color - Silver Mirror; Lens Coating - Hard-Coated; Frame Color - Black; Frame Material - Nylon; Additional Information - Adjustable Temple Length; Manufacturer Series - Venture II

Additional Info: Adjustable Temple Length