Menu Search
Search
HONEYWELL UVEX #S145

Astrospec Safety Glasses, Black Frame, Amber Ultradura Lens, Spatula Temple

SKU # 60339001935 Manufacturer Series: 3000
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Amber
Lens Coating: Ultradura Hardcoat
Frame Color: Black
Frame Material: Nylon
Strap: Not Included
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frame with Sideshields, Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

You'll see why classic styling, unique adjustability and an assortment of colors make the Astrospec 3000™ an all-time favorite. The adjustable temple and lens inclination produce a custom fit. The single panoramic polycarbonate lens is impact resistant. Ultradura® hardcoat lens.