Menu Search
GUARDIAN #29G66HS

Safety Glass, Polycarbonate Clear Scratch Resistant Lens, Clear Polycarbonate Frame

SKU # 78931889677
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Scratch Resistant
Frame Color: Clear
Frame Material: Polycarbonate

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Scratch Resistant; Frame Color - Clear; Frame Material - Polycarbonate; Additional Information - Unisex, Large, 99.9 percent UV, ANSI Z87.1-2003

Additional Info: Unisex, Large, 99.9 percent UV, ANSI Z87.1-2003