Menu Search
Safety Glasses Safety Glasses, Polycarbonate Pacific Blue, Blue

GATEWAY SAFETY #4476

StarLiteĀ® Safety Glasses, Polycarbonate Pacific Blue, Blue

SKU #66230244090
Manufacturer Series: Squared
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Pacific Blue
Lens Coating: Scratch-Resistant, UV Protection
Listings: ANSI Z87.1 Plus, CSA Z94.3, PRF-32432 (GL)
Frame Style: Wraparound, Frameless
Temple Style: Flexible
Package Quantity: 10/Box

GW-S 4476 STARLITE SQ BLUE