Menu Search
Safety Glasses Safety Eyewear, Polycarbonate Amber Scratch-Resistant Lens, Amber Polycarbonate Frame

GATEWAY SAFETY #4675

StarLiteĀ® Safety Eyewear, Polycarbonate Amber Scratch-Resistant Lens, Amber Polycarbonate Frame

SKU #66230246005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Amber
Lens Coating: Scratch-Resistant
Frame Color: Amber
Frame Material: Polycarbonate

Safety Glasses: Type - Safety Glass; Lens Material - Polycarbonate; Lens Color - Amber; Lens Coating - Scratch-Resistant; Frame Color - Amber; Frame Material - Polycarbonate; Additional Information - 99.9 Percent UV Protection?, Gender: Unisex, Frame Design: Frameless, Wraparound, Size: Universal, Temple Style: Flexible, Spatula, Temple Color: Amber; Manufacturer Series - StarLite

Additional Info: 99.9 Percent UV Protection?, Gender: Unisex, Frame Design: Frameless, Wraparound, Size: Universal, Temple Style: Flexible, Spatula, Temple Color: Amber