Menu Search
Search
ERGODYNE #56020

Safety Glasses, Polycarbonate Copper Scratch-Resistant Lens

SKU # 72047656020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Copper
Lens Coating: Scratch-Resistant
Frame Color: Black
Strap: Strap Included
Listings: ANSI Z87.1+ and MIL-PRF 32432 Ballistic Impact
Frame Style: Full Frame, Wrap Around
Size: Universal
Temple Style: Removable Rubber
Contents: Elastic Strap, Foam Gasket

Say hello to a piping hot, new selection of advanced ANSI-approved eyeball protection. Offering ferocious frame styles for every taste, our new Skullerz safety glasses are Norse-god inspired and forge-fired to withstand even a ballistic impact assault below the brows. With comfort frames, optional Fog-Off technology, a host of precision view polycarbonate lenses, and an ultra-lightweight design, these babies don't just throw down the gauntlet on ordinary workplace shades - they come in low out of the rising sun and firebomb the tree line of every workplace eye protection brand that came before them.