Menu Search
ERGODYNE #50092

Skullerz Safety Glasses, Polycarbonate Blue Mirror Lens, Black

SKU # 72047650092 Manufacturer Series: ODIN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Blue Mirror
Lens Coating: Scratch-Resistant
Frame Color: Black
Listings: ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 Ballistic Impact
Frame Style: Full Frame, Wrap Around
Size: Universal
Temple Style: Coinjection Rubber
Temple Adjustment: No

Say hello to a piping hot, new selection of advanced ANSI-approved eyeball protection. Offering ferocious frame styles for every taste, our new Skullerz safety glasses are Norse-god inspired and forge-fired to withstand even a ballistic impact assault below the brows. With comfort frames, optional Fog-Off technology, a host of precision view polycarbonate lenses, and an ultra-lightweight design, these babies don't just throw down the gauntlet on ordinary workplace shades - they come in low out of the rising sun and firebomb the tree line of every workplace eye protection brand that came before them.