ELVEX #GG40CAF

Safety Glasses, Polycarbonate Clear Anti Fog Lens, Black Foam-Lined Frame

SKU: 72929495471
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Black
Frame Material: Foam-Lined
Manufacturer Series: Go-Specs
Description
Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti Fog; Frame Color - Black; Frame Material - Foam-Lined; Additional Information - Temple Color: Orange, Size: Universal; Manufacturer Series - Go-Specs
Additional Info: Temple Color: Orange, Size: Universal