Menu Search
Safety Glasses Readers Glasses Eyeware Polycarbonate Diopters +2.0 Clear

ELVEX #RX-GG-40C-AF-2.0

Go-Specs Readers Glasses Eyeware Polycarbonate Diopters +2.0 Clear

SKU #72929498951
Manufacturer Series: RX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Readers Glasses
Lens Material: Polycarbonate Diopters +2.0
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Black w/Orange Accent
Frame Material: Nylon

Safety Glasses: Type - Readers Glasses; Lens Material - Polycarbonate Diopters +2.0; Lens Color - Clear; Lens Coating - Anti Fog, Hardcoat; Frame Color - Black w/Orange Accent; Frame Material - Nylon; Manufacturer Series - RX Go-Specs