Menu Search
Search
DIRECT SAFETY PRODUCTS #59830

Safety Glasses, Gray Polycarbonate Lens

SKU # 43007759830
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Fog, Hard Coated
Frame Color: Gray
Listings: ANSI-Z87.1-2015
Frame Style: Wraparound, Frameless
Hinge Type: Standard
Temple Style: Spatula
Temple Adjustment: Non-Adjustable