DIRECT SAFETY PRODUCTS #59198

Safety Glasses, Clear Frame, Clear Anti-Fog and Hardcoat Lens, Small

SKU: 43007759198
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Clear
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Size: Small
Manufacturer Series: Dakota
Description
Choose these smaller safety glasses for workers with smaller faces. This versatile safety eyewear offers the flexibility to fit any face shape. One-piece wraparound polycarbonate lens produces full brow protection and a wide, unobstructed field of vision.
Additional Info: ANSI Z87.1-2003 High Impact, Frameless Spatula Temple