Menu Search
Safety Glasses Safety Glasses, Black Frame, Grey Hardcoat Lens
DIRECT SAFETY PRODUCTS #59116

Safety Glasses, Black Frame, Grey Hardcoat Lens

SKU # 43007759116 Manufacturer Series: Outlook
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Color: Gray
Lens Coating: Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Spatula
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable

Change your Outlook regarding eye protection. These safety glasses are so lightweight and the cushioned nose buds are so soft that you might even forget that you're wearing eye protection. Customize the fit of your glasses with the adjustable temples.

Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Adjustable Standard Hinge