Menu Search
Safety Glasses Safety Glasses, Amber Frame, Amber Anti-Fog and Hardcoat Lens

DIRECT SAFETY PRODUCTS #59150

Safety Glasses, Amber Frame, Amber Anti-Fog and Hardcoat Lens

SKU #43007759150
Manufacturer Series: Kohesion
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Color: Amber
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Amber
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Bayonet Temple
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable

Kohesion Safety Glasses feature a wraparound lens that brings together an unobstructed field of vision and superior side protection. Non-slip rubber temple tips and an integrated nosepiece produce a custom fit.

Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge