Safety Glasses, Black Frame, Smoke Hardcoat Lens

SKU: 89221400107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Color: Smoke
Lens Coating: Hardcoat
Frame Color: Black
Frame Material: TR90 Thermoplastic
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Spatula Temple
Manufacturer Series: Infinity
CrossFire Infinity Safety Glasses are easy to wear all day and look similar to a Ray-Ban style. Full frame eyewear offers a classic look and all-around frontal and side protection.
Additional Info: Temple Width: 126 mm, Base Curve: 8