Menu Search
CREWS #OG112AF

Wraparound Single Lens Eyeware Polycarbonate Gray

SKU # 76686868115 Manufacturer Series: Law Over the Glass
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wraparound Single Lens
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Duramass Anti Fog
Frame Color: Silver
Frame Material: Nylon

For those of us who need over the glass safety eyewear protection, the Law OTG (Over the Glass) eyewear is a stylish and sensible option. Non slip TPR temples give the user comfort and grip and the wraparound style allows improved angular coverage and peripheral vision.

Additional Info: Temple Type: Hybrid