Menu Search
Safety Glasses Safety Glasses, Taupe Frame, Clear Duramass Hardcoat Lens
CREWS #TM130

Tremor Safety Glasses, Taupe Frame, Clear Duramass Hardcoat Lens

SKU # 76686835130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Duramass Hardcoat
Frame Color: Taupe
Frame Material: Polycarbonate Frame
Strap: Retainer Cord, Bag Included
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Hingeless
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Contents: Retainer Cord &- Bag Included

No metal parts make these glasses ideal for electrical work. The hingeless frame allows the glasses to fit a variety of face sizes, while the curved lens provides a close orbital seal. Gel temple sleeves and a gel nosepiece keep the glasses comfortably in place. Comes with a carrying pouch and breakaway cord.

Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Hinge less