Safety Glasses, Smoke Frame, Silver Mirror Duramass Hardcoat Lens

SKU: 76686876117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Silver Mirror
Lens Coating: Duramass Hardcoat
Frame Color: Smoke
Frame Material: Polycarbonate Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable
Manufacturer Series: Checklite
Take a look at this sleek style of eyewear with the flexibility to fit any face shape. These glasses offer spatula temples for great comfort and a one-piece wraparound design.
Additional Info: Universal Nose Bridge, Spatula Temple Design