Safety Glasses, Clear Frame, Clear Uncoated Lens

SKU: 76686833100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Uncoated
Frame Color: Clear
Frame Material: Polycarbonate Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Bayonet Temple
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Manufacturer Series: Checkmate
CheckMate wins the game of maximum style and protection. Polycarbonate lenses offer a near total seal of the eye orbit to assure the highest levels of protection. The flexible bayonet temple design and a universal nosebridge provide a comfortable fit during long hours of use.
Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge