Safety Glasses, Black Frame, Clear Duramass Anti-Fog and Hardcoat Lens

SKU: 76686842110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Strap: Retainer Cord, Bag Included
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Contents: Retainer Cord &- Bag Included
Manufacturer Series: Triwear
The panoramic polycarbonate lens design increases visual accuracy and provides unobstructed peripheral and horizontal vision. The non-slip gel temple sleeves and gel nosepiece keep the glasses in place. Comes with a carrying pouch and breakaway cord.
Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge