Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Metal Safety Glasses, Platinum Frame, Blue Mirror Duramass Anti-Fog and Hardcoat Lens

SKU: 76686874318
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Blue Diamond
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Platinum
Frame Material: Metal Frame
Strap: Break-away Clips, Nylon Cord
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Metal Frame Spatula Temple
Hinge Type: Spring Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Contents: Retainer Cord &- Bag Included
Manufacturer Series: Triwear Metal
These glasses combine the style of a lightweight metal frame with the excellent field of vision produced by a 180º panoramic lens. The spring hinge temples are very resilient. The non-slip rubber head grips and gel nosepiece produce a secure fit. Comes with a carrying pouch and breakaway cord.
Additional Info: Gel Nose Piece, Spring Hinged Temples with Gel Sleeves. Soft Silk Carrying Case