Menu Search
CREWS #HB112AF

Hombre Glasses, Safety, Non-Adjustable Standard Hinge

SKU # 76686879115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Color: Gray
Lens Coating: Duramass AF4 Anti Fog and Hardcoat
Frame Color: Black
Frame Material: Nylon

You can always count on your "Hombre" to be there during all the toughest jobs. Glasses are constructed of a lightweight nylon frame and a dual focus polycarbonate lens. A soft gel nosepiece and rubber head grips keep the glasses securely in place.

Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge