CHASE #90216

Safety Glasses, Brown Frame, Brown Hardcoat Lens

SKU: 75420190216
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Color: Brown
Lens Coating: Hardcoat
Frame Color: Brown
Strap: Retainer Cord, Bag Included
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable
Contents: Retainer Cord &- Bag Included
Manufacturer Series: V-Line
Description
Neoprene inserts along the temples allow these safety glasses to float in water. An 8-base polycarbonate lens provides optical clarity with minimal distortion. Foam rubber pads at the temples and frame interior enhance protection and fit. Glasses come with a retainer cord and soft drawstring case.