Menu Search
CHASE #90214

V-Line Glasses, Safety, Black Frame, H2 Hardcoat Smoke Lens

SKU # 75420190214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Color: Smoke
Lens Coating: Hardcoat
Frame Color: Black
Strap: Retainer Cord, Bag Included
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable
Contents: Retainer Cord &- Bag Included

Neoprene inserts along the temples allow these safety glasses to float in water. An 8-base polycarbonate lens provides optical clarity with minimal distortion. Foam rubber pads at the temples and frame interior enhance protection and fit. Glasses come with a retainer cord and soft drawstring case.

Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Non-Adjustable Standard Hinge