Menu Search
3M #11818-00000-20

Virtuaâ„¢ Wraparound Safety Glasses Eyeware Polycarbonate Clear

SKU # 07837111818 Manufacturer Series: AP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wraparound Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Fog

Safety Glasses: Type - Wraparound Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti-Fog; Additional Information - Size: Universal, Gender: Unisex, Frameless, Temple Color: Clear, Temple Style: Non Adjustable; Manufacturer Series - Virtua AP

Additional Info: Size: Universal, Gender: Unisex, Frameless, Temple Color: Clear, Temple Style: Non Adjustable