Menu Search
Safety Glasses Wraparound Dual Lens w/Light Eyeware Polycarbonate Clear

3M #11476-00000-10

Light Vision™ Wraparound Dual Lens w/Light Eyeware Polycarbonate Clear

SKU #07837162111
Manufacturer Series: 2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wraparound Dual Lens w/Light
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Gray-Black
Strap: Lanyard Cord

Safety Glasses: Type - Wraparound Dual Lens w/Light; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti Fog; Frame Color - Gray-Black; Strap - Lanyard Cord; Additional Information - Dual LED Lights. Adjustable Temple Length. Soft Nose Bridge. Includes Storage Bag; Manufacturer Series - Light Vision2

Additional Info: Dual LED Lights. Adjustable Temple Length. Soft Nose Bridge. Includes Storage Bag