Menu Search
Search
3M #SF201AS

SecureFit Safety Glasses, Polycarbonate Clear Anti-Scratch Lens

SKU # 07837165720 Manufacturer Series: 200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Frame Color: Clear
Frame Material: Polycarbonate
Listings: ANSI Z87.1-2010, CSA Z94.3-2007
Frame Style: Frameless
Size: Universal
Temple Style: Pressure Diffusion
Package Quantity: 20/Case

Protective eyewear naturally adjusts the temples to individual head sizes for a customized fit to each person. This self-adjusting feature is possible through 3M proprietary pressure diffusion temple technology, a new design with no moving parts and nothing to adjust. Designed to diffuse pressure over the ears, the glasses automatically adjust to the head and facial features of the wearer. Weighing less than 1 ounce, the durable, snug-fitting, flexible nature of SecureFit offers a more comfortable and personal fit than old-fashion one-size-fits-all glasses that are rigid and unyielding in design. These glasses adapt to the wearer, rather than the other way around. The snug fit also keeps the glasses securely in place as the wearer looks up and down or side to side, eliminating the need for frequent repositioning of the glasses due to head movement. Plus, these safety glasses help eliminate the expense of stocking multiple frame sizes at jobsites to accommodate different people. An anti-scratch coating has been applied to help reduce the potential of surface damage to the lenses, which helps maintain visibility by protecting the lenses from distracting scratches, nicks and scrapes.