3M #15154-00000-100

Lexa™ Safety Glasses, Black Frame, Clear Anti-Fog and Hardcoat Lens, Large

SKU: 07837162284
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Size: Large
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable
Manufacturer Series: Lexa
Description
Lexa Eyewear features a sleek, contoured lens protected with DX™ coating to resist fogging, static and chemicals. Lexa also features adjustable-length temples and lens angle adjustment for maximum comfort.
Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Adjustable Standard Hinge