MCMASTER CARR #8481K17

Glass, Safety, Wire Reinforced, Clear, 12 x 12 x 5/16 in

SKU: 47022097585
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire-Reinforced Glass
Size: 12 x 12 x 5/16 in.
Material: Annealed Glass
Finish: Acrylic Coated
Color: Clear
Listings: CPSC 16 CFR 1201 Category 1 and 2, NFPA Standard 252, NFPA Standard 257, NFPA Standard 80, UL 10B, UL 10C, UL 9, RoHS Compliant
Description
Glass, Safety; Wire Reinforced; Clear; Acrylic Coated; Annealed; L x W: 12 x 12 in.; Thickness: 5/16 in.
Additional Info: Wire reinforcement and acrylic coating increase glass impact resistance in compliance with Consumer Product Safety Commission 16 CFR 1201 Category 1 and 2 requirements.