×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Safety Equipment

Product Description

These gloves offer you better flexibility than a fully coated glove and better comfort and breathability than a leather glove. Use these gloves for manufacturing small parts handling and general purpose jobs. The 15-gauge 100 percent nylon shell is air infused with PVC on the palm and fingers for an excellent grip.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


MSA 10035213

Cap Hard Hat 6.5 to 8 - 58529

MSA

Manufacturer #10035213

SKU: 78545028342

Product Description

These hard hats feature a polyethylene shell. V-Gard Advance Caps features a 6-point Fast-Trac Ratchet suspension and cooling vents along the crown to improve air circulation. Standard size fits 6-1/2" - 8" and large fits 7-1/2" - 8 1/2" heads sizes.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WATER-JEL TECHNOLOGIES WJTA1800

Topical Pain Relievers Box - 27228

WATER-JEL TECHNOLOGIES

Manufacturer #WJTA1800

SKU: 74353700002

Product Description

Triple Antibiotic Ointment doesn't sting or burn when applied to minor cuts scrapes and burns. Single dose packaging eliminates the worry of cross-contamination and provides portable protection for employees. 25-count box fits inside most first aid kits. Active ingredients: Polymyxin B Sulfate Bacitracin Zinc and Neomycin.

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Box of 25


BEST MANUFACTURING CO 7500PFXXL

Nitrile Gloves, XX-Large, Blue, 9.5 in. L x 4 mil, Ambidextrous, Unlined, 4 mil Palm

BEST MANUFACTURING CO

Manufacturer #7500PFXXL

SKU: 03805438210

Product Description

These powder-free nitrile gloves are a perfect solution when you require the barrier protection found in disposable nitrile but operate on a disposable latex budget. 9-1/2"L gloves are ideal for automotive janitorial maintenance and many others industrial applications.

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Box of 100


Product Description

GLOVES,MECHANIX,FAST FIT,MD,MFF-05-009

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


SALISBURY D2LRY-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Large

SALISBURY

Manufacturer #D2LRY-EC

SKU: 78917985785

Product Description

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra-Curved; Size - Large; Length - Overall - 27.75 in; Length - Under Arm - 16.00 in; Opening - Arm - 12.87 in; Opening - Wrist - 6.87 in; Material - Natural Rubber, Dipped; Color - Red Inner, Yellow Outer; Test Voltage - 20kV; Listings - Class 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Natural rubber latex gloves provide outstanding dexterity elasticity and chemical resistance. Choose the color and gripping pattern that best suit your specific application. 12" length. Recessed Diamond Grip. This product contains rubber latex which may cause allergic reactions in some individuals.

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Dozen Pair


ANSELL 59-050-18

Sleeve, 18 in. L, Cut-Resistant Style, Neoprene

ANSELL

Manufacturer #59-050-18

SKU: 07649098740

Product Description

Ansell Neoprene Sleeves offer excellent chemical resistance with waterproof protection. 18"L Sleeves are economically priced and made-to-last with metal grommets polyester backing and hemmed edges.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


Product Description

Gloves offer a heavyweight terry shell for extra warmth when working outside in cold conditions. The foam nitrile coating on the palm and fingers produces added abrasion resistance and grip. Use for applications such as construction highway work garbage collection and maintenance that require high-visibility hand protection.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


BEST MANUFACTURING CO 910C-08

Cut Resistant Gloves, Medium, Blue, G4 Yarn, Knit Wrist Cuff, Unlined, PVC Palm

BEST MANUFACTURING CO

Manufacturer #910C-08

SKU: 03805498961

Product Description

Handle sharp-edged objects with dexterity and tactile sensitivity. Gloves are made of a high composite fiber yarn with two stainless steel wires. Gloves offer a 10-gauge seamless knit with PVC dotted coating plus they can be laundered or bleached. Gloves offer ANSI level 4 cut resistance.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


Product Description

Vests, Safety-Reflective: Type - Reflective Safety Vest; Protection - Standard; Size - Small/Medium; Vest Material - Mesh Fabric; Color - Lime; Reflective Trim Pattern - (2) Vertical Stripes, (1) Horizontal Stripe; Reflective Trim Color - Silver; Closure - Velcro; Pockets - (1) Inside; Rating - Visability - Class 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MILLER EQUIPMENT P950QC-7/UGN

Miller Duraflex and Python Harnesses Harness - 88235

MILLER EQUIPMENT

Manufacturer #P950QC-7/UGN

SKU: 61223011092

Product Description

Miller DuraFlex Harnesses are universally sized fits most waists from 36" - 52". DuraFlex Python Harness features shoulder straps that are constructed of a cushioned tubular webbing to reduce stress on the neck and shoulders. The lower torso straps are made of DuraFlex stretchable webbing and the leg straps are made of non-stretch webbing. This combination produces greater flexibility with fewer adjustments and allows the harness to hold its shape for easy donning. Harness also features a non-slip adjustable chest strap sliding back D-ring and pads a back strap and adjustable lanyard rings. DuraFlex Python Ultra Harness offers the added features of a comfort touch back pad and quick connect chest and leg buckles.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOWARD LEIGHT FUS30S-HP

Reusable Earplugs Green Molded Corded - 62025

HOWARD LEIGHT

Manufacturer #FUS30S-HP

SKU: 03355200116

Product Description

Fusion Earplugs feature a detachable cord and provide your employees with all-day comfort. FlexiFirm core allows for easy insertion into the ear and a superior fit. SoftFlange design adjusts to the ear canal to produce unmatched comfort and attenuation.

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Box of 100


Product Description

Leather gloves manufactured from selected shoulder hides for a more consistent protection of the palm thumb knuckles and two-thirds of the fingers. Gunn-cut style.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


DIRECT SAFETY PRODUCTS 22033

Work Gloves, Large, White, Knit Wrist Cuff, Lined, Polyurethane Palm

DIRECT SAFETY PRODUCTS

Manufacturer #22033

SKU: 43007722033

Product Description

Gloves are constructed of a nylon shell with a polyurethane palm coating so they're lightweight and breathable yet offer a good tight grip. Use these gloves for general assembly jobs electronic work light engineering applications cleanroom assembly and much more. Gloves offer excellent dexterity and are ideal for use in either wet or dry conditions.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each Pair


MILLER EQUIPMENT 210WLS/6FTYL

Positioning Strap Polyester Webbing, Yellow 6 ft

MILLER EQUIPMENT

Manufacturer #210WLS/6FTYL

SKU: 61223002152

Product Description

Connecting Units and Lanyards: Type - Positioning Strap; Material - Polyester Webbing, Yellow; Length - 6 ft; Hook Type - (2) Locking Snap Hooks; Additional Information - Adjustable

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: