Menu Search
S-Hooks S Hook, 2-5/8 in. L, 0.312 in., Stainless Steel

ZIEGLER #/S-12

S Hook, 2-5/8 in. L, 0.312 in., Stainless Steel

SKU #40120697733
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: S Hook
Length: 2-5/8 in.
Stock: 0.312 in.
Material: Stainless Steel
Finish: Zinc

ZIEGLER /S-12 .312 X 2-