Menu Search
S-Hooks S-Hook, 1.75 in. L, 0.18 in. Stock, Steel, Zinc Plated

METALLICS #JSHK2A

S-Hook, 1.75 in. L, 0.18 in. Stock, Steel, Zinc Plated

SKU #63972081008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: S Hook
Length: 1.75 in.
Stock: 0.18 in
Material: Steel
Finish: Zinc-plated

Additional Info: Package: Jar 100