EATON B-LINE SERIES #BH10

S-Hook, Lighting Fixture, NO 11, Steel, Zinc Plated

SKU: 78101118855
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: S Hook
Size - No: No.11
Material: Steel
Finish: Zinc-plated
Description
S-Hooks: Type - S Hook; Size - No - No.11; Material - Steel; Finish - Zinc Plated