You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FRBC12X4BL

FiberRunnerĀ® Fiber Optic Cable Raceway Attachment Coupler Transition ABS Black

SKU # 07498345022
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Coupler
Material: ABS
Color: Black
System Size: 12 in. x 4 in.
Attachment Size: 12 x 4 in.