Menu Search
Search
PANDUIT #FRADC6X4OR

FiberRunnerĀ® Fiber Optic Cable Raceway Attachment Adapter Transition ABS Orange

SKU # 07498379944
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Adapter
Material: ABS
Color: Orange
System Size: 6 in. x 4 in.
Attachment Size: 6 x 4 in.