Menu Search
Search
EATON B-LINE SERIES #SB81319UT6FB

Transition Pan Flat Black

SKU # 79903834383
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Transition Pan
Size: WxD: 19 x 6 in.
Radius: 1.50 in.
Color: Flat Black

Additional Info: Material: Aluminum