Menu Search
Runway Transition Pans Waterfall Base, 1.75 in. Radius, Black

PANDUIT #CMWB

Waterfall Base, 1.75 in. Radius, Black

SKU #07498383444
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Management Waterfall Base
Radius: 1.75"
Color: Black

Runway Transition Pans: Type - Cable Management Waterfall Base; Radius - 1.75"; Color - Black