Menu Search
LEGRAND - ORTRONICS #OR-TRP17-CM

Transition Pan, 17.00 in. W x 2.00 in. H x 4.13 in. D, 1.25 in. Radius, Black

SKU # 66287566387
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Transition Pan
Size: WxHxD: 17 x 2 x 4.13 in.
Radius: 1.25" radius
Color: Black

Additional Info: Assures the proper bend radius for cables delivered from overhead runway to equipment racks