Menu Search
HOFFMAN #LRD12G

Rack Radius Drop Kit Gray

SKU # 78351010094
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Radius Drop Kit
Size: W: 12 in.
Color: Gray

Runway Transition Pans: Type - Rack Radius Drop Kit; Size - 12.00 in W; Color - Gray; Additional Information - Material: Aluminum, Cross Member

Additional Info: Material: Aluminum, Cross Member