Menu Search
Runway Transition Pans Universal Drop-Out Telco Gray
EATON B-LINE SERIES #SB78718TG

Universal Drop-Out Telco Gray

SKU # 79903828922 Manufacturer Series: SB78718
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Drop-Out
Size: W: 17.44 in.
Radius: 4.00 in.
Color: Telco Gray

Additional Info: Material: Aluminum, Number of Screw: 4