Menu Search
Runway Transition Pans Universal Drop-Out Telco Gray

EATON B-LINE SERIES #SB78712TG

Universal Drop-Out Telco Gray

SKU #79903828919
Manufacturer Series: SB78712
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Drop-Out
Size: W: 11.44 in.
Radius: 4.00 in.
Color: Telco Gray

Additional Info: Material: Aluminum, Number of Screw: 3