EATON B-LINE SERIES #SB78706TG

Universal Drop-Out Telco Gray

SKU: 79903828916
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Universal Drop-Out
Size: W: 5.44 in.
Radius: 4.00 in.
Color: Telco Gray
Manufacturer Series: SB78706
Description
Runway Transition Pans: Type - Universal Drop-Out; Size - 5.44 in. W; Radius - 4.00 in.; Color - Telco Gray; Additional Information - Material: Aluminum, Number of Screw: 2; Manufacturer Series - SB78706
Additional Info: Material: Aluminum, Number of Screw: 2