EATON B-LINE SERIES #SB2129U24YZ

Runway Drop-Out Yellow

SKU: 79903832854
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Runway Drop-Out
Size: 22 in.
Radius: 4.00 in.
Color: Yellow
Manufacturer Series: SB2129U
Description
Runway Transition Pans: Type - Runway Drop-Out; Size - 22.00 in.; Radius - 4.00 in.; Color - Yellow; Additional Information - Runway Width: 24 in., Material: Steel, Finish: Zinc; Manufacturer Series - SB2129U
Additional Info: Runway Width: 24 in., Material: Steel, Finish: Zinc