EATON B-LINE SERIES #SB212912TG

Runway Drop-Out Telco Gray

SKU: 79903803876
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Runway Drop-Out
Size: 10 in.
Radius: 4.00 in.
Color: Telco Gray
Manufacturer Series: SB2129
Description
Runway Transition Pans: Type - Runway Drop-Out; Size - 10.00 in.; Radius - 4.00 in.; Color - Telco Gray; Additional Information - Runway Width: 12 in., Material: Steel; Manufacturer Series - SB2129
Additional Info: Runway Width: 12 in., Material: Steel