Menu Search
EATON B-LINE SERIES #SB212906FB

Runway Drop-Out Flat Black

SKU # 79903825322 Manufacturer Series: SB2129
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Runway Drop-Out
Size: 4 in.
Radius: 4.00 in.
Color: Flat Black

Additional Info: Runway Width: 6 in., Material: Steel