Menu Search
EATON B-LINE SERIES #SB1915TG

Cable Runway Pan Telco Gray

SKU # 79903800099 Manufacturer Series: SB191
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Runway Pan
Size: WxL: 13.25 x 120 in.
Color: Telco Gray

Additional Info: Runway Width: 15 in., Material: Aluminum Sheet