Menu Search
COMMSCOPE #760083949

Drop kit Black

SKU # 88410440549
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drop Kit
Size: WxHxD: 6 x 4.5 x 4.5 in.
Color: Black

Runway Transition Pans: Type - Drop kit; Size - 6.00 in. W x 4.50 in. H x 4.50 D; Color - Black; Additional Information - Material: Steel, Includes: Cable Radius Drop Extrusion, Instruction Sheet, Three 1/4­20 KEPS Hex Nuts, Three 1/4­ 20 x 1 in. Hex Bolts, Three 1/4­20 x 1.75 in. Hex Bolts

Additional Info: Material: Steel, Includes: Cable Radius Drop Extrusion, Instruction Sheet, Three 1/4­20 KEPS Hex Nuts, Three 1/4­ 20 x 1 in. Hex Bolts, Three 1/4­20 x 1.75 in. Hex Bolts